Shop All Plate Casters
Cc Apex
Swivel Plate Caster, Total Lock, Gray, 4"
Mfr # CDP-Z-63
Zoro # G0727050
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-63
- Zoro # G0727050
- UPC # 691054630215
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Plate Caster,Total Lock,Gray,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L 100 Ft, WLL 352 Lb (2TAZ4)
- MARTIN SPROCKET & GEAR 3" X 13 1/8" End Shaft, CE6B (CE6B)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps (WLSR104246)
- CC APEX Swivel Plate Caster, Polyurethane, Gray, 4" (CDP-Z-61)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-33)
- GLOBAL INDUSTRIAL 6 Mold-on Rubber Wheel, Heavy Duty Swivel Plate Caster, 500 lb. Capacity (601122)
- Cc Apex Plate Casters