Shop All Plate Casters
Cc Apex
Swivel Plate Caster, Polyurethane, Gray, 4"
Mfr # CDP-Z-61
Zoro # G0726971
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-61
- Zoro # G0726971
- UPC # 691054630192
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 4" |
Wheel Width | 1-1/4" |
Mounting Bolt Dia. | 5/16" |
Plate Size | 2-3/8" x 3-5/8" |
Description
Swivel Plate Caster,Polyurethane,Gray,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- VESTIL Low Profile Rack Guard (LPRO-48-16-2)
- VESTIL Yellow Drum Truck Cradle With Semi-Steel Wheels 1000 lb Capacity (RDBT-SS)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 32" W x 54-1/2" L x 56-7/16" H (HTL-3048-DD-3AS-95)
- CC APEX Rigid Plate Caster, Orange, Load 400, 4" (CDP-Z-60)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-33)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8" (CDP-Z-50)
- CC APEX Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray (CDP-Z-46)
- HAMILTON Plate Caster, Swivel, Poly, 4 in., 900 lb., Red (S-WH-4TRB-4SL-FB)
- Cc Apex Plate Casters