Shop All Plate Casters
Cc Apex
Swivel Plate Caster, Load Rating 1250, 8"
Mfr # CDP-Z-47
Zoro # G0727279
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-47
- Zoro # G0727279
- UPC # 691054630055
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,Load Rating 1250,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Tool Tray, 25 In.H, 10-1/2 In.W (FORK DECK TOOL TRAY)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14 AB1)
- VESTIL DRUM DOLLY HD POLY BLUE 30 GALLON (DRUM-DP-HD-30-BU)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-33)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-34)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- CASTERHQ 4"x1.25" Light Duty TPR FX Formula XS Rubber Wheel, Rigid Caster, (21CR414FX35X-01)
- Cc Apex Casters