Shop All Plate Casters
Cc Apex
Swivel Plate Caster, CC Apex, Orange5"
Mfr # CDP-Z-17
Zoro # G0726719
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 800 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-17
- Zoro # G0726719
- UPC # 691054629752
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Swivel Plate Caster,CC Apex,Orange5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Assembly (EW-75)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb (HET-2436-2-95)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25R-UY060KP-14)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8" (CDP-Z-50)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-36)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-34)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- ZORO SELECT Swivl Pneumatic Caster, 10 in., 350 lb. (1ULH7)
- Cc Apex Plate Casters