Shop All Plate Casters
Cc Apex
Rigid Plate Caster, w/Brake, Side Strap, 6"
Mfr # CDP-Z-40
Zoro # G0727209
original price:
$95.24
34% off
new price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-40
- Zoro # G0727209
- UPC # 691054629981
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid Plate Caster,w/Brake,Side Strap,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 12' - 2-ply (EE2-904-12-T4)
- ZORO SELECT Plate Caster, Light-Duty, 5" Wheel Dia. (416P30)
- HSI Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 20ft L, Eye to Eye Flemish Loop, 2.8 ton (108C5/8X-20)
- WARN INDUSTRIES WINCH ACCESSORIES, CABLE KIT 24' W/INTRPT (32966)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8" (CDP-Z-50)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-34)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Swivel Plate Caster, Load Rating 1000, 6" (CDP-Z-29)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- BLICKLE Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (B-PO 80G)
- Cc Apex Plate Casters