Shop All Plate Casters
Cc Apex
Rigid Plate Caster, w/Brake, Orange, 4"
Mfr # CDP-Z-16
Zoro # G0726728
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 750 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-16
- Zoro # G0726728
- UPC # 691054629745
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Rigid Plate Caster,w/Brake,Orange,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 500 lb. (EC11HD-G)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- EXTREME MAX Extreme Max 5001.5038 Hydraulic Motorcycle / ATV Jack, 1700 lb. Capacity (5001.5038)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-32)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 5" (CDP-Z-20)
- CC APEX Swivel Plate Caster, Load Rating 800, 5" (CDP-Z-21)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8100020290290)
- Cc Apex Plate Casters