Shop All Plate Casters
Cc Apex
Rigid Plate Caster, Orange, Load 400, 4"
Mfr # CDP-Z-60
Zoro # G0726947
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1000 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-60
- Zoro # G0726947
- UPC # 691054630185
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Description
Rigid Plate Caster,Orange,Load 400,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-M1215-2-PLB-2)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016302FLD4PU)
- CC APEX Rigid Plate Caster, CC Apex, 8", Wheel Color: Gray (CDP-Z-46)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Standard (CDP-Z-288)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5", Caster Wheel Shape: Donut Tread (CDP-Z-18)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- CC APEX Rigid Plate Caster, CC Apex, Orange, 6" (CDP-Z-39)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- Cc Apex Plate Casters