Shop All Plate Casters
Cc Apex
Rigid Plate Caster, CC Apex, Orange, 6"
Mfr # CDP-Z-39
Zoro # G0727312
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
- Load Rating 1250 lb.
Product Information
- Brand Cc Apex
- MFR # CDP-Z-39
- Zoro # G0727312
- UPC # 691054629974
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Mounting Bolt Dia. | 3/8" |
Plate Size | 4" x 4-1/2" |
Description
Rigid Plate Caster,CC Apex,Orange,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Block and Tackle with Anchor Hook Cat. No. 258 (1802-30)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-UIR-0630-S)
- VESTIL Dock Shelter Guard Post 30" (SGP-30)
- SNAP-LOC Platfrm Truck, 1500lb, 32inLx20-1/2inW, Blk (SL1500P6B)
- CC APEX Rigid Plate Caster, Orange, Load 400, 4" (CDP-Z-60)
- CC APEX Swivel Plate Caster, Load 400, 4" (CDP-Z-57)
- CC APEX Swivel Plate Caster, w/Brake, TotalLock, 4" (CDP-Z-59)
- CC APEX Swivel Plate Caster, w/Brake, SideStrap, 5" (CDP-Z-25)
- CC APEX Swivel Plate Caster, CC Apex, Orange5" (CDP-Z-17)
- CC APEX Swivel Plate Caster, CC Apex, 4", Number of Wheels: 1 (CDP-Z-12)
- ZORO SELECT Plate Caster, 240 lb. Load Rate, 6-3/16" H (P12S-R050B-P3)
- Cc Apex Plate Casters