Shop All Polyurethane Wheels
Cc Apex
Caster Wheel, CC Apex, 5", 450 lb.
Mfr # CDP-Z-56
Zoro # G0727288
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5"
- Wheel Width 1-1/4"
- Fits Axle Dia. 3/8"
- Load Rating 450 lb.
- Caster Core Material Aluminum
Product Information
- Brand Cc Apex
- MFR # CDP-Z-56
- Zoro # G0727288
- UPC # 691054630147
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5" |
Wheel Width | 1-1/4" |
Fits Axle Dia. | 3/8" |
Hub Length | 1-9/16" |
Bore Dia. | 3/8" |
Details
Load Rating | 450 lb. |
Caster Core Material | Aluminum |
Caster Wheel/Tread Material | Polyurethane |
Wheel Color | Orange |
Caster Wheel Shape | Donut Tread |
Spanner Bushing | Included |
Core Color | Silver |
Durometer | 87 Shore A |
Features | Floor Protective, Ergonomic Rolling Wheel, Handle Heavy Loads, Low Push/Pull, Smooth Quiet Maneuverability |
Resistant To | Metal Chips, Debris, Water |
Caster Temp. Range Available | Yes |
Item | Caster Wheel |
Caster Wheel Bearings | Ball |
Description
Caster Wheel,CC Apex,5 In.,450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb., 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-15)
- DAYTON Load Wheel Kit (MHAC04G)
- SERVICE CASTER 3 Inch SS Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-SSTS20S314-PPUB-BLK-TLB-121315)
- PEERLESS Chain, 63 ft., 2650 lb., Zinc Plated (5411435)
- CC APEX Caster Wheel, CC Apex, 4", 400 lb. (CDP-Z-53)
- CC APEX Caster Wheel, CC Apex, 8", 1,200 lb. (CDP-Z-287)
- CC APEX Caster Wheel, CC Apex, 5", 450 lb. (CDP-Z-54)
- CC APEX Caster Wheel, CC Apex, 4", 400 lb. (CDP-Z-55)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- SERVICE CASTER 8" x 3" Poly Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore - (SCC-EZPUS830-112-KW-2SS)
- ZORO SELECT Caster Wheel, 3525 lb. Ld Rating, Yl Wheel (GTH 202/35K)
- Cc Apex Caster Wheels