Shop All Disinfectants and Sanitizers
Cavicide
Cleaner and Disinfectant, 2.5 gal. Jug, Unscented
Mfr # 25CD078025
Zoro # G4688162
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Standards EPA registered
Product Information
- Brand Cavicide
- MFR # 25CD078025
- Zoro # G4688162
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 2.5 gal. |
Degreaser Container Size | 2.50 gal. |
Cleaner Container Size | 2.50 gal. |
Container Size | 2.5 gal |
Description
Surface Disinfectant/Decontaminant Cleaner, Primary Chemical Alcohol, Container Type Jug, Container Size 2.5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 3 min, Targeted Pathogens Hepatitis B; Hepatitis C; MRSA; TB, Product Series CaviCide, VOC Content 0 Percent, Flash Point 83 Degrees F, Rinse Required No, NSF Rating Not Rated
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- PIG Absorbent Pad, 11 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT415)
- NILFISK Vacuum Tool Adapter (107409977)
- VIKAN 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 5 57/64 in L Brush, Yellow (53766)
- CAVICIDE Cleaner and Disinfectant, 24 oz. Bottle, Unscented (24CD078024)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 1 Gal Jug, Non-Sterile, 4PK (13-1000)
- CAVICIDE Cleaner and Disinfectant, 2 oz. Bottle, Unscented (02CD078002.)
- CAVICIDE Disinfectant Spray, 24 fl. oz. (13-1024)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle (13-1024)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle, 12PK (13-1024)
- SPRAYWAY Fresh Scent All Purpose Cleaner Foam 19 oz (SW5002R)
- Cavicide Disinfectants and Sanitizers