Shop All Circular Saw Blades
Caterpillar
800 Expert Turbo Segmented Brazed 16/24 Mesh Grit Diamond Grinder 5/8-In 11 Thread 4 1/2-In - 115mm
Mfr # DA36081
Zoro # G410369329
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 6.8
- Width 1.3
- Shape Round
- Outside Diameter 4.5"
Product Information
- Brand Caterpillar
- MFR # DA36081
- Zoro # G410369329
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 6.8 |
Width | 1.3 |
Outside Diameter | 4.5" |
Inside Diameter | 5/8"-11 Thread |
Details
Blade Material | Steel |
Shape | Round |
Description
High Performance Blade for Intensive use with Maximum Versatility, Cutting Speed & Grinding Speed
- •Manufactured using ultra high quality diamond grit, and high quality matrix & bond formualtions
- •Allows Expert Users the ability to Maximize Cost Efficiencies on consumable Diamond Tool expenditures
- •Expert Series Turbo Segmented Brazed 16/24 Mesh Grit Diamond Grinder Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Extended Neck Ball Nose Single End Mill Cleveland HGN-2B Bright 1/4x3/8x5/8x3-1/16 (C42163)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- AURAND MANUFACTURING Cutter Bundle, 12 In. Cleaning Area, PK4 (90ME)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- DEWALT 8-1/4" Circular Saw Blades (DWA181440)
- Caterpillar Power Saw Blades