Shop All Circular Saw Blades
Caterpillar
800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm
Mfr # DA34008U
Zoro # G910369324
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Includes Reducing Rings
- Length 15.6
- Shape Round
Product Information
- Brand Caterpillar
- MFR # DA34008U
- Zoro # G910369324
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 15.6 |
Outside Diameter | 14" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
High Performance Blade for Intensive use with Maximum Versatility, Cutting Speed & Grinding Speed
- •Manufactured using ultra high quality diamond grit, and high quality matrix & bond formualtions
- •Allows Expert Users the ability to Maximize Cost Efficiencies on consumable Diamond Tool expenditures
- •Expert Series Segmented Laser Welded Hard Materials Diamond Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-18)
- CHICAGO-LATROBE Screw Machine Drill Bit, #8 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50863)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x6 (46566)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- IRWIN 10", 50-Teeth Laser Cut Circular Saw Blade, PK3 (1807368)
- Caterpillar Power Saw Blades