Shop All Circular Saw Blades
Caterpillar
600 Pro Universal Turbo Diamond Blade 14-In - 350mm
Mfr # DA33515U
Zoro # G710369364
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 15.6
- Includes Reducing Rings
- Width 0.2
- Shape Round
Product Information
- Brand Caterpillar
- MFR # DA33515U
- Zoro # G710369364
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 15.6 |
Width | 0.2 |
Outside Diameter | 14" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs
- •Provides Optimum Price to Performance Ratios
- •Suitable for Professional Use
- •PRO Series Univeral Turbo Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25/64" Titanium SHOCKWAVE (48-89-4622)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (D2000-9NECR)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/32 (49722)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 10" OD x 0.125 x 40 mm Arbor (MSE10X125X40)
- Caterpillar Power Saw Blades