Shop All Circular Saw Blades
Caterpillar
600 Pro Universal Multi Material Laser Welded Diamond Blade18-In - 450mm
Mfr # DA33060U
Zoro # G810369349
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.4
- Length 18.9
- Outside Diameter 18"
- Shape Round
Product Information
- Brand Caterpillar
- MFR # DA33060U
- Zoro # G810369349
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.4 |
Length | 18.9 |
Outside Diameter | 18" |
Inside Diameter | 1" |
Details
Blade Material | Steel |
Shape | Round |
Description
Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs
- •Provides Optimum Price to Performance Ratios
- •Suitable for Professional Use
- •PRO Series Universal Multi-Material Laser Welded Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED V FOWLER CO 0-6 Digit Reading Depth Micrometer (72-225-226)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 17 mm L.38 mm (03010017)
- STARRETT Diamond Tile Hole Saw Kit 7 Pcs. (KD2000TD1)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- DEWALT 7-1/4" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7766)
- Caterpillar Circular Saw Blades