Shop All Circular Saw Blades
Caterpillar
600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green
Mfr # DA33038U
Zoro # G810369325
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 15.6
- Width 0.2
- Outside Diameter 13.5"
- Inside Diameter Triangle to 25.4-PIN
Product Information
- Brand Caterpillar
- MFR # DA33038U
- Zoro # G810369325
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 15.6 |
Width | 0.2 |
Outside Diameter | 13.5" |
Inside Diameter | Triangle to 25.4-PIN |
Details
Blade Material | Steel |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Early Entry Universal Aggregrate Green Concrete Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Replacement (BMMS-24)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 02 160)
- WILLIAMS Bahco Bimetal Holesaw 3/4in. (3830-19-VIP)
- GWS TOOL GROUP 313678 End Mill (313678)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- MAKITA Max Efficiency Carbide Tipped, 8-1/2" 45T (E-06965)
- Caterpillar Circular Saw Blades