Shop All Circular Saw Blades
Caterpillar
600 Pro Early Entry Soft Aggregate Silent Green Concrete Diamond Blade 6 3/8-In - 162mm Orange
Mfr # DA33051U
Zoro # G710369340
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Length 10.4
- Shape Round
- Outside Diameter 6 3/8"
Product Information
- Brand Caterpillar
- MFR # DA33051U
- Zoro # G710369340
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 10.4 |
Outside Diameter | 6 3/8" |
Inside Diameter | Triangle to 25.4-PIN |
Details
Blade Material | Steel |
Shape | Round |
Description
Professional Grade Blade manufactured using the highest quality diamond grit, unique bonding formulas and unique segment designs
- •Provides Optimum Price to Performance Ratios
- •Suitable for Professional Use
- •PRO Series Early Entry Soft Aggregate Orange Concrete Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TNMG16040, PK10 (6772310)
- RAMSET Battery (18581)
- MAASDAM Rachet Wheel Replacement Kit (MPPRWRK)
- PROTO REV RATCHETNG COMBO WR 6MM 12 POINT (POJSCVM06T)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 200 Trade Tile-Hard Dense Materials 7-In Blade 180mm (DA30507U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- FREUD Solid Surface Materials, 300mm (LCL7M10021)
- Caterpillar Circular Saw Blades