Shop All Circular Saw Blades
Caterpillar
400 Pro Segmented Universal Building Products Diamond Blade 14-In - 350mm
Mfr # DA32009U
Zoro # G810369363
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Width 0.2
- Length 15.6
- Includes Reducing Rings
- Inside Diameter 1"
Product Information
- Brand Caterpillar
- MFR # DA32009U
- Zoro # G810369363
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Width | 0.2 |
Length | 15.6 |
Inside Diameter | 1" |
Outside Diameter | 14" |
Details
Blade Material | Steel |
Includes | Reducing Rings |
Shape | Round |
Description
Trade Quality tool offering excellent cutting & grinding characteristics while providing great value
- •High Output Products that perform at the top of their class across a wide range of applications
- •Provides great Cutting and Grinding Speed
- •Segmented Universal Building Products Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93328RPB72360)
- WESTWARD 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (6ATY2)
- DRILL AMERICA m7x1 Carbon Steel Hex Die (DWTMHX7X1)
- YG-1 TOOL CO CR End Mill, Single End, 1/2", Carbide (07595-030R)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 800 Expert Segmented Laser Welded Asphalt and Abriasive Materials Diamond Blade 14-In - 350mm (DA34020U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- CATERPILLAR 200 Trade General Purpose 7-In Blade 180mm (DA30007U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 400 Pro Universal and Multi Materials 14-In Blade 350mm (DA32805U)
- DEWALT 5-3/8" 24T Carbide Blade (Smooth Woodcutting) (DW9054)
- Caterpillar Power Saw Blades