Shop All Circular Saw Blades
Caterpillar
200 Trade General Purpose 7-In Blade 180mm
Mfr # DA30007U
Zoro # G010369323
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Length 8.8
- Width 0.2
- Shape Round
- Outside Diameter 7"
Product Information
- Brand Caterpillar
- MFR # DA30007U
- Zoro # G010369323
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Length | 8.8 |
Width | 0.2 |
Outside Diameter | 7" |
Inside Diameter | 7/8" |
Details
Blade Material | Steel |
Shape | Round |
Description
Products are Manufactured using high quality Diamond grit and bond formulation for Enhanced Performance & Speed
- •Above standard entry level grade
- •Provides good all around performance, blade life and speed of cut
- •Segmented General Purpose Diamond Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Hex Bit Set, 3/8", 1/2" Drive, 10 pcs., SAE (J52110HIM)
- KO-KEN Socket 5/16 6 Point 77mm 1/2 Sq. Drive (4300A-5/16)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Digital Camo, Digital Camo, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-DIGC)
- CATERPILLAR 600 Pro Universal Turbo Diamond Blade 9-In - 230mm (DA33513U)
- CATERPILLAR 600 Pro Universal and Multi Materials 14-In Blade 350mm (DA33058U)
- CATERPILLAR 600 Pro Early Entry Universal Aggregate Silent Green Concrete Diamond Blade 14-In - 350mm Green (DA33038U)
- CATERPILLAR 600 Pro Universal Multi Material Laser Welded Diamond Blade 16-In - 400mm (DA33059U)
- CATERPILLAR 200 Trade General Purpose 4-In Blade 105mm (DA30002U)
- CATERPILLAR 800 Expert Segmented Laser Welded Hard Material Diamond Blade 14-In 350mm (DA34008U)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- Caterpillar Power Saw Blades