Shop All Ropes
Catapult
Recovery Rope, Red, 30 ft L, 1-1/2" Dia.
Mfr # 10-4075030
Zoro # G107194845
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 26,800 lb
- Length 30 ft
- Includes Storage Bag
- Tensile Strength 80,400 lb
- Body Material Nylon
Product Information
Dimensions
Length | 30 ft |
Diameter | 1 1/2 in |
Details
Working Load Limit | 26,800 lb |
Includes | Storage Bag |
Tensile Strength | 80,400 lb |
Body Material | Nylon |
Hardware Material | Nylon |
Color | Red |
Item | Recovery Rope |
End Type | Loop |
Description
Recovery Rope, Color Red, End Type Loop, Includes Storage Bag, Tensile Strength 80,400 lb, Working Load Limit 26,800 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Hand Truck, Large/Wide Plate, Sf (F1-SLV-EA5-SF1-S1)
- ALBION 6" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 1200 lb (16TM06201SFBA)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- ZORO SELECT Caster Wheel, 125 lb., 5 D x 1 In. (2RYX5)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-4062530)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1" Dia. (10-4100020)
- EXTREME MAX Extreme Max 3008.0279 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Blue (3008.0279)
- BEN-MOR CLOTHESLINE KIT HVY DTY (90238)
- Catapult Ropes