Shop All Ropes
Catapult
Recovery Rope, Loop End, 20 ft L, 1" Dia.
Mfr # 10-4100020
Zoro # G705735617
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 44,666 lb
- Length 20 ft
- Body Material Nylon
- Includes Storage Bag
- Color Red
Product Information
Dimensions
Length | 20 ft |
Diameter | 1 in |
Details
Working Load Limit | 44,666 lb |
Body Material | Nylon |
Includes | Storage Bag |
Color | Red |
Tensile Strength | 134,000 lb |
Item | Recovery Rope |
Hardware Material | Nylon |
End Type | Loop |
For Use With | Shackle, Synthetic Shackle, Semi Trucks, Combines, Heavy Weighted Down Trucks |
Description
Recovery Rope, Color Red, End Type Loop, Includes Storage Bag, Tensile Strength 134,000 lb, Working Load Limit 44,666 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- ZORO SELECT Replacement Tube, 16 x 4 In. (1NWY2)
- BLUFF MANUFACTURING Dock Bumper, Steel Base, 10 in W x 12 in H (EPCB10)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S514-HRS-121315-2-PLB-2)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 1/2" Dia. (10-2050020)
- CATAPULT Recovery Rope, Red, 30 ft L, 1-1/2" Dia. (10-4075030)
- CATAPULT Recovery Rope, Loop End, 20 ft L, 5/8" Dia. (10-2062520)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 5/8" Dia. (10-4062530)
- ZORO SELECT Rope, Nylon, Twisted, 37/64In. dia., 1050ftL (12U295)
- MSA SAFETY Rescue Rope (SRP504866SL050)
- Catapult Ropes