Shop All Multi-Tools
Cat
XL Multi-Tool with Pouch
Mfr # 980045
Zoro # G4120959
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Aluminum Alloy
- Width 4.875
- Color Black/Yellow
Product Information
- Brand Cat
- MFR # 980045
- Zoro # G4120959
- UPC # 28907497679
- Country of Origin China
- Category Multi-Tools
Dimensions
Width | 4.875 |
Details
Handle Material | Aluminum Alloy |
Color | Black/Yellow |
Description
The XL 9-in-1 is unlike any multi-tool you've ever seen or owned. It’s BIG, and features a 4-inch blade that has the strength and mettle to perform like a real knife. The semi-serrated blade cuts through wood, hose, rope, cord and more with ease. The full-size pliers head is up to the most demanding tasks, gripping, holding and twisting without warping. Combined with 8 more everyday tools, including the all-important bottle opener, there is no other tool like the XL! • BIG TASKS CALL FOR BIG TOOLS: Overall Length: 8-1/2 inches; Closed Length: 6-3/8 inches; Weight: 410 grams - Quite possibly the largest multi-tool you'll ever own...the Cat XL multi-function tool has the mettle for big jobs, with full-size knife blade and pliers, • PERFECT FOR JOBSITE: With 9 handy tools on board and folding design, this tool saves toolbox and tool belt space; Stainless Steel frame resists corrosion and liner lock ensures blade stays open during use; functions include long nose pliers, wire cutter, crimper, large knife, saw blade, single cut file, bottle opener, Phillips screwdriver, slotted screwdriver • IDEAL FOR EMERGENCY KITS: You'll want this in your earthquake kit or bug-out bag to handle those unforeseen emergency tasks • GREAT FOR RV, CAMPERS AND OFF-ROADERS: You can saw branches for firewood, cope rope for lashing and power through hose for trailside repairs • HANDY STORAGE POUCH: Keep this trusty tool by your side with the included nylon belt pouch • COLOR: Black and Yellow / Stainless Tools • MATERIAL: Stainless Steel Tools; Aluminum Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" 3-Jaw Chuck 1-8 Threaded Backplate (3900-3110)
- KRAFT TOOL Wheelchair Groover 2-1/4", 8"x10-1/2 (CF093PF)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41144)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- CAT 13-in-1 Multi-Tool (980048)
- CAT XL Multi-Tool (980235)
- CAT 13-in-1 Multi-Tool with Black Body and Tools (980021)
- CAT 12-in-1 Multi-Tool (Black & Yellow / Polished) (980057)
- CAT 8-in-1 Black and Yellow Multi-Tool (980028)
- SOUTHWIRE Multi-Tool (S7N1HD)
- Cat Multi-Tools