Shop All Work Shirts
Cat Workwear
Trademark Pocket Long Sleeve Tee, Black
Mfr # 1510053-016
Zoro # G804970650
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Cotton 40% Polyester
Product Information
- Brand Cat Workwear
- MFR # 1510053-016
- Zoro # G804970650
- UPC # 882600562900
- Country of Origin India
- Category Work Shirts
Dimensions
Size | XL |
Details
Item | Long Sleeve T-Shirt |
Color | Black |
Material | 60% Cotton 40% Polyester |
Description
Trademark Pocket Long Sleeve Tee,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- 3M DBI-SALA Horizontal Lifeline System, 100 ft., 310 lb. Weight Capacity (7602100)
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CARHARTT Short Sleeve Henley, Navy, 2XL (K84-NVY XXL TLL)
- Cat Workwear Workwear and Protective Clothing