Shop All Work Shirts
Cat Workwear
Trademark Banner Long Sleeve Tee, Yellow
Mfr # 1510034-555
Zoro # G304970372
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Size-Body Type Reg
Product Information
- Brand Cat Workwear
- MFR # 1510034-555
- Zoro # G304970372
- UPC # 882600563167
- Country of Origin India
- Category Work Shirts
Dimensions
Size | L |
Size-Body Type | Reg |
Details
Item | Long Sleeve T-Shirt |
Color | Yellow |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Description
Trademark Banner Long Sleeve Tee,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Red, PK6 (CPT-RED-25PL-KD6PK)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to7-7/8 In, 7196-1 (7196-1)
- BRADY Lockout Tag, 5-3/4" H, 3" W, Paper (133547)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11 (474D11)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark M (1510034-10378)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- DICKIES Work Shirt, Long Sleeve, Black Red, LT (5524BR TL L)
- Cat Workwear Workwear and Protective Clothing