Shop All Work Shirts
Cat Workwear
Trademark Banner Long Sleeve Tee, Heathe
Mfr # 1510034-12653
Zoro # G604970591
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Fabric Weight 6 oz
- Size-Body Type Tall
Product Information
- Brand Cat Workwear
- MFR # 1510034-12653
- Zoro # G604970591
- UPC # 882600756224
- Country of Origin India
- Category Work Shirts
Dimensions
Size | 2XLT |
Size-Body Type | Tall |
Details
Item | Long Sleeve T-Shirt |
Color | Heather Grey-Blue |
Material | 100% Cotton |
Fabric Weight | 6 oz |
Description
Trademark Banner Long Sleeve Tee,Heathe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUGEAR Black, Polyurethane Coated Glove Size: L (PUB4600L1)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- AIR SYSTEMS INTL Calibration Gas Cylinder, Zero Air, 17L (BBG-00)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.MD)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- CARHARTT T-Shirt, Navy, 4XL (K87-NVY 4XL REG)
- Cat Workwear Workwear