Shop All Work Jackets & Coats
Cat Workwear
Soft Shell Jacket, Black
Mfr # W11440-016
Zoro # G904970925
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Shell 94% Polyester 6% Spandex Lining 100% Polyester
Product Information
- Brand Cat Workwear
- MFR # W11440-016
- Zoro # G904970925
- UPC # 882600466307
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Jacket |
Color | Black |
Material | Shell 94% Polyester 6% Spandex Lining 100% Polyester |
Description
Soft Shell Jacket,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- TAPE LOGIC Tape Logic® Number Labels, "8", 2" Circle, Fluorescent Orange, 500/Roll (DL6776)
- PETZL ASAPSORBER INTERNATIONAL 40cm Energy Absorber for ASAP (L071AA01)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- VIKING Tempest II Jacket, Blk/Charcoal Gray, XXL (838GC-XXL)
- Cat Workwear Workwear and Protective Clothing