Shop All Work Jackets & Coats
Cat Workwear
Soft Shell Jacket, Black
Mfr # W11440-016
Zoro # G904970888
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell 94% Polyester 6% Spandex Lining 100% Polyester
- Color Black
Product Information
- Brand Cat Workwear
- MFR # W11440-016
- Zoro # G904970888
- UPC # 882600466291
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Item | Jacket |
Material | Shell 94% Polyester 6% Spandex Lining 100% Polyester |
Color | Black |
Description
Soft Shell Jacket,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (12 pair) (48-73-7941B)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-149 (FS-17-149)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38943)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- RED KAP 65/35 P/C Duck Chore Coat JD24BD RG 5XL (JD24BD RG 5XL)
- Cat Workwear Workwear and Protective Clothing