Shop All Work Pants and Shorts
Cat Workwear
Operator Flex Short, 36", Dark Earth
Mfr # 1820016-629
Zoro # G804970926
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Shell1: 60% Cotton, 38% Polyester, 2% Spandex Shell 2: 97%Polyester, 3% Spandex Shell 3: 77% Rayon 20% Nylon, 3% Spandex
- Fabric Weight 7.4 oz
- Fits Waist Size 36"
Product Information
- Brand Cat Workwear
- MFR # 1820016-629
- Zoro # G804970926
- UPC # 882600733317
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Fits Waist Size | 36" |
Details
Item | Operator Flex Short |
Color | Dark Earth |
Material | Shell1: 60% Cotton, 38% Polyester, 2% Spandex Shell 2: 97%Polyester, 3% Spandex Shell 3: 77% Rayon 20% Nylon, 3% Spandex |
Fabric Weight | 7.4 oz |
Description
Operator Flex Short,36 In.,Dark Earth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Sp (EUR70R)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Flat Feet, 8.5 ft. (AC-HDX85-FL-GY)
- COMPASS LED Exit Sign/Emergency Light Combo, Red/Green, Remote Capacity, CCRGRC (CCRGRC)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 060)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- Cat Workwear Workwear and Protective Clothing