Shop All Rain Jackets
Cat Workwear
Longshore Rain and Windproof Jacket, Yel
Mfr # 1310165-10937
Zoro # G404970869
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% POLYURETHANE
- Fabric Weight 2.5
Product Information
- Brand Cat Workwear
- MFR # 1310165-10937
- Zoro # G404970869
- UPC # 882600801399
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Details
Item | Jacket |
Color | Yellow |
Material | 100% POLYURETHANE |
Fabric Weight | 2.5 |
Description
Longshore Rain and Windproof Jacket,Yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP GARDS Gloves Stretch Clear Large, PK1000 (303363303)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, 4.5 mil Palm , Nitrile, Powder-Free, L, 100 PK, Black (SA66543)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN2X000600)
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XL)
- TINGLEY Rain Jacket, XL, Grn, Unisex, 0.25mm Thick (J22258)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-4X (10160-01-2-YEL-4X)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, 2XL (7603200)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, S (240CS)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- Cat Workwear Rain Gear