Shop All Rain Overalls
Cat Workwear
Longshore Rain and Windproof Bib, Yellow
Mfr # 1210009-10937
Zoro # G904971014
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 2.5
- Material 100% POLYURETHANE
Product Information
- Brand Cat Workwear
- MFR # 1210009-10937
- Zoro # G904971014
- UPC # 882600801061
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Details
Fabric Weight | 2.5 |
Inseam | 34" |
Material | 100% POLYURETHANE |
Color | Yellow |
Item | Bibs |
Description
Longshore Rain and Windproof Bib,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Stem Pipe Assembly-Brass (S21-071)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- ARMORED REEL Booster Fire Hose, 100 ft. L (G541ARMRE100N)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- TINGLEY Webdri Rain Gear Overalls O31007 2Xl (O31007)
- RADIANS Radians ERW(TM) 35 Economy Rainsuit (RS01-NSYV-2X)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall, XL (200BPXL)
- ONGUARD Webtex Bib Flyfront Overall, Yellow, 3XL (7605200)
- VIKING Open Road Safety Pant Green (6323PG-XXXL)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- Cat Workwear Rain Gear