Shop All Work Jackets & Coats
Cat Workwear
Heavy Insulated Parka with Removable Hoo
Mfr # W11432-061
Zoro # G404970524
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fabric Weight 3.27
- Color Graphite
- Material 100% POLYESTER W/ WR FINISH
Product Information
- Brand Cat Workwear
- MFR # W11432-061
- Zoro # G404970524
- UPC # 882600560531
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Parka |
Fabric Weight | 3.27 |
Color | Graphite |
Material | 100% POLYESTER W/ WR FINISH |
Description
Heavy Insulated Parka with Removable Hoo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES High Pressure Air Cooler Valve (9991)
- ROADPRO Over Size Load and Wide Load, 18x84 (RPWL-1884R)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- Cat Workwear Workwear and Protective Clothing