Shop All Work Jackets & Coats
Cat Workwear
Heavy Insulated Parka with Removable Hoo
Mfr # W11432-061
Zoro # G304970600
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Graphite
- Material 100% POLYESTER W/ WR FINISH
- Fabric Weight 3.16
Product Information
- Brand Cat Workwear
- MFR # W11432-061
- Zoro # G304970600
- UPC # 882600560449
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Parka |
Color | Graphite |
Material | 100% POLYESTER W/ WR FINISH |
Fabric Weight | 3.16 |
Description
Heavy Insulated Parka with Removable Hoo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (19251L)
- TIMBERLAND PRO Size 13W Men's 6 in Work Boot Alloy Work Boot, Dark Mocha (TB026078242)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, M (34032-M)
- Cat Workwear Workwear and Protective Clothing