Shop All Work Jackets & Coats
Cat Workwear
Heavy Insulated Parka with Removable Hoo
Mfr # W11432-016
Zoro # G904970598
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester W/ Wr Finish
Product Information
- Brand Cat Workwear
- MFR # W11432-016
- Zoro # G904970598
- UPC # 882600009559
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Color | Black |
Item | Parka |
Material | 100% Polyester W/ Wr Finish |
Description
Heavy Insulated Parka with Removable Hoo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 14, 15" H, Black, Plain, PR (8990400)
- ERGODYNE GloWear 8246Z-S Two-Tone Mesh Hi-Vis Safety Vest, Class 2, Single Size, M, Orange (24573)
- IRONLACE Paracord 550 Shoelace, 45", Camo, PR1 (550-45-07)
- BRADY Number Label, 8, PK10 (5100-8)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- BERNE Vest, Duck Workmans, Quilt Lined, XL, Reg (V812)
- Cat Workwear Workwear and Protective Clothing