Shop All Flame Resistant & Arc Flash Pants
Cat Workwear
FR Fire Resistant Cargo Pants, Navy
Mfr # 1810006-57E
Zoro # G804970339
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 88% Fr Cotton, 12% Nylon
- Color Navy
Product Information
- Brand Cat Workwear
- MFR # 1810006-57E
- Zoro # G804970339
- UPC # 882600682615
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 32" |
Details
Item | FR PANT |
Material Trade Name | 88% Fr Cotton, 12% Nylon |
Inseam | 32" |
Color | Navy |
Description
FR Fire Resistant Cargo Pants,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- U.S. MILITARY MERCHANDISE CAP USMC THE FEW THE PROUD BLACK (CP00306)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E, Lamp (60346)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10034648)
- PROPPER Tactical Trouser, Black, Size 30X30, PR (F52512500130X30)
- Cat Workwear Flame Resistant & Arc Flash Pants