Shop All Cold Weather Caps, Hats & Liners
Cat Workwear
Caterpillar Knit Cap, One Size
Mfr # 1120038-004
Zoro # G704970316
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Acrylic
- Size One Size
Product Information
- Brand Cat Workwear
- MFR # 1120038-004
- Zoro # G704970316
- UPC # 882600734260
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Material | 100% Acrylic |
Color | Gray |
Item | Knit Cap |
Description
Caterpillar Knit Cap,One Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 8 (HPS-FS1212-8)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X4BWH)
- OMNIMED Magnetic Glove Box Holders-Extreme Holding Power 10+ Pounds, (Single) (305400)
- SAFE AWAKE Smoke Alarm, Ionization, Photoelectric Sensor, Beep Audible Alert, 120V (SART 9V 1.0)
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-016)
- CAT WORKWEAR Rib Watch Cap, One Size, Black (W01443-016)
- N-FERNO BY ERGODYNE N-Ferno 6818 Knit Cap (16818)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, Banox FR3-Cott/Flc (6862)
- OCCUNOMIX Winter Liner, Universal, Polyester, Camo (LF649)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- JACKSON SAFETY AA-9 Wingard Head Protection (14497)
- Cat Workwear Head Protection