Shop All Portable Device Chargers
Cat
USB Car Charger, Charges Up To 3 Devices
Mfr # CAT-CLA2-M
Zoro # G7655818
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Output Connectors 3
- Cable Length 6 ft.
- Includes Cable Organizer, Yellow Silicone Port Cap
- Charges Up To (3) Devices
Product Information
- Brand Cat
- MFR # CAT-CLA2-M
- Zoro # G7655818
- UPC # 767322197459
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 6 ft. |
Details
Item | USB Car Charger |
Color | Black |
Number of Output Connectors | 3 |
Includes | Cable Organizer, Yellow Silicone Port Cap |
Charges Up To | (3) Devices |
Power Requirement | 5V AC |
For Use With | Micro USB Devices |
Description
USB Car Charger, Power Requirement 5V AC, Number of Output Connectors 3, Color Black, For Use With Micro USB Devices, Includes Cable Organizer, Yellow Silicone Port Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Independence (ML75-12INT125)
- ILC Replacement For BATTERIES AND LIGHT BULBS BR2325 (WW-LGY0-5)
- MIGHTY MAX BATTERY YTX7L-BS AGM Replaces Power Sports Batteries (YTX7L-BS111)
- EXELL BATTERY 3V PLC Computer Backup Battery LITH-46 25C3891 CR17450SE-R LITH-46 (EBPLC-LITH-46)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-DC3USB-BLK)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-M)
- CAT Portable Power Charger, 8" Cable Length (CUPBBLYE00G0A0)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-DC2USB-BLK)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-USBC)
- BAREBONES LIVING Power Bank - 1 mAh - VW (LIV-139)
- Cat Portable Device Chargers