Shop All Portable Device Chargers
Cat
USB Car Charger, Charges Up To 2 Devices
Mfr # CAT-CLA-USBC
Zoro # G7650391
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Output Connectors 2
- Color Black
- Cable Length 6 ft.
- Includes Cable Organizer, Yellow Silicone Port Cap
- Charges Up To (2) Devices
Product Information
- Brand Cat
- MFR # CAT-CLA-USBC
- Zoro # G7650391
- UPC # 767322197442
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Cable Length | 6 ft. |
Details
Item | USB Car Charger |
Number of Output Connectors | 2 |
Color | Black |
Includes | Cable Organizer, Yellow Silicone Port Cap |
Charges Up To | (2) Devices |
Power Requirement | 5V AC |
For Use With | USB-C Devices |
Description
USB Car Charger, Power Requirement 5V AC, Number of Output Connectors 2, Color Black, For Use With USB-C Devices, Includes Cable Organizer, Yellow Silicone Port Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE EDGE Core Gaming Tsa, MECGBPV1 (MECGBPV1)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-DC2USB-BLK)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-M)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-CLA-M)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- CAT Portable Power Charger, 8" Cable Length (CUPBBLYE00G0A0)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-DC3USB-BLK)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- Cat Portable Device Chargers