Shop All USB Cables
Cat
USB Cable, 2.0 Specification, 10 ft. L, Blk
Mfr # CAT-USB-ACL
Zoro # G7638738
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft
- Connector Type A Male to Lightning(R) Male
- USB Specification 2.0
- Color Black
- Standards MFi Certified Lightning
Product Information
- Brand Cat
- MFR # CAT-USB-ACL
- Zoro # G7638738
- UPC # 767322197503
- Country of Origin Multiple
- Category USB Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item | Reinforced USB Cable |
Connector Type | A Male to Lightning(R) Male |
USB Specification | 2.0 |
Color | Black |
Standards | MFi Certified Lightning |
For Use With | Apple Lightning Devices |
End 1 Connection Type | Lightning |
End 2 Connection Type | Type A |
Features | Dual-Ended Advanced Strain Relief, MFi Certified Lightning(R) Tip, RF Shield for Faster Sync with Less Interference, Ultra-Rugged Reflective Cabling |
Includes | Apple Lighting USB Cable |
Product Type | Reinforced USB Cable |
End 2 Number of Connections | 1 |
Jacket Material | PVC |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
Description
Reinforced USB Cable, USB Specification 2.0, 10 ft, Color Black, Connector Type A Male to Lightning(R) Male, Dual-Ended Advanced Strain Relief, MFi Certified Lightning(R) Tip, RF Shield for Faster Sync with Less Interference, Ultra-Rugged Reflective Cabling, For Use With Apple Lightning Devices, MFi Certified Lightning Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 14.4V Vacuum Battery For iRobot Roomba 500 510 530 570 580 550 (MAX3471803)
- RED LION Ethernet Switch (108TX)
- JBL Go 3 Waterproof Bluetooth Speaker, Red (JBLGO3REDAM)
- ADD-ON Addon Avago Afbr-5715Apz Compatible Taa Compliant 1000Base-Sx Sfp (AFBR-5715APZ-AO)
- CAT USB Charging Cable, 10 ft (CAT-USB-USBC)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male (CAT-USB-M)
- CAT USB Charging Cable (CAT-USBC-USBC)
- ABACUS USB 3.1 Type-C to HDMI Adapter, Charcoal (AB3744915)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, Choke, M/M, 3ft (U023-003)
- MONOPRICE AtlasFlex Series Durable USB 2.0 Type-C to Type-A Charge & Sync Kevlar (31199)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- Cat USB Cables