Shop All Wet Dry Vacuums
Cat
Stainless Steel Wet/Dry Vacuum, 16 Gallon Capacity
Mfr # BJ141-1200-60L
Zoro # G408756780
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 21 in
- Color Black
- Height 37 in
- Material Stainless Steel/Plastic
Product Information
- Brand Cat
- MFR # BJ141-1200-60L
- Zoro # G408756780
- UPC # 707022460026
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Width | 21 in |
Height | 37 in |
Details
Voltage | 120 |
Color | Black |
Item | Wet/Dry Vacuum |
Material | Stainless Steel/Plastic |
Description
Clean with confidence with the Cat C16V Stainless Steel Wet/Dry Vacuum. Equipped with a 14 wet/dry floor brush, round brush, crevice nozzle, and on-board storage, users have everything they need to begin their deep-clean right away. It's dolly design with large push handles, 2 large rear wheels, and 2 front casters offer operators easy mobility. Its built-in HEPA filter, 13 long hose, a cartridge filter to collect fine dust, and disposable filter bags, provide superior cleaning efficiency. Overall measurements: 21 W x 22 D x 37 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Drum Vacuum, Standard 160 cfm (95961)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Pine (BWK125)
- GEORGIA-PACIFIC Dry Wipe Roll, Jumbo Perforated Roll, Heavy Absorbency, 9 3/4 x 13 1/4 in, 800 Sheets, White (25060)
- SANITAIRE Extension Cord, 50 ft., Type Replacement (762224)
- CAT C06V Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Capacity (BJ134-1200-25L)
- CAT Stainless Steel HEPA Wet/Dry Vacuum, 21 Gallon Cap. (WVC801-P)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004229)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- Cat Wet Dry Vacuums