Shop All Wet Dry Vacuums
Cat
Stainless Steel HEPA Wet/Dry Vacuum, 21 Gallon Cap.
Mfr # WVC801-P
Zoro # G808756779
product price: $979.99
/ea
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color Black
- Width 24 in
- Height 40 in
- Material Stainless Steel/Plastic
Product Information
- Brand Cat
- MFR # WVC801-P
- Zoro # G808756779
- UPC # 707022460002
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Width | 24 in |
Height | 40 in |
Details
Voltage | 120 |
Item | Wet/Dry Vacuum |
Color | Black |
Material | Stainless Steel/Plastic |
Description
Remove surface grime and keep your facilities looking clean with the C21V Stainless Steel HEPA Wet/Dry Vacuum. Equipped with a metal crevice tool, round brush, 2 extension wands, dry floor nozzle, squeegee nozzle, and on-board storage, users have everything they need to begin their deep-clean right away. It's dolly design with large push handles, 2 large rear wheels, and 2 front casters offer operators easy mobility. A HEPA filter, 8.2 long hose, a cartridge filter to collect fine dust, and disposable filter bags provide superior cleaning efficiency. Overall measurements: 24 W x 18 D x 40 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Max Force Laundry Stain Remover, 12 oz Spray Bottle (57037-00070)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6.75" x 8", Fragranced (31758EA)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mandarin Orange, 2 oz Aerosol, PK12 (FG402408)
- CAT C06V Stainless Steel Wet/Dry Vacuum, 6.6 Gallon Capacity (BJ134-1200-25L)
- CAT Stainless Steel Wet/Dry Vacuum, 16 Gallon Capacity (BJ141-1200-60L)
- MAKITA Wet/Dry Dust Extract/Vacuum Kit, 2.1 gal (GCV01PM)
- DAYTON Industrial/Commercial Shop Vacuum, 1-1/2" Hose Dia., Standard 108 cfm (MV-1300-0GEV)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- PROSKIT Mini Vacuum and Blowing Cleaner (MS-C002)
- Cat Wet Dry Vacuums