Shop All Cases and Totes
This Product is Discontinued
Cat
Smartphone, UnLocked, 4.7" Display Size (Discontinued)
Mfr # CS41SBBNAMUN
Zoro # G4841958
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6"
- Width 3"
- Depth 0.5"
- Standards MIL-SPEC 810G
- Battery Capacity 5,000 mAh
Product Information
- Brand Cat
- MFR # CS41SBBNAMUN
- Zoro # G4841958
- UPC # 810296024525
- Country of Origin China
- Category Cases and Totes
Dimensions
Height | 6" |
Width | 3" |
Depth | 0.5" |
Internal Memory Size | 32 GB |
Display Size - Cell Phone | 4.7 in |
Details
Item | Smartphone |
Standards | MIL-SPEC 810G |
Battery Capacity | 5,000 mAh |
Megapixels - Front Camera | 8 |
Network - Cell Phone | 2G, 3G, 4G (LTE) |
IP Rating | IP68 |
Compatible Network Type | GSM |
Features | Drop Proof, Long Battery Life |
Locked - Cell Phone | Unlocked |
Sensor - Cell Phone | Accelerometer, Ambient Light, Compass, Proximity |
Finish | Rugged |
Infrared Camera - Cell Phone | No |
Series | S41 |
Megapixels - Main Camera | 13 |
Talk Time (Minutes) | 1,800 |
Waterproofed | Yes |
Weight | 7.68 oz |
Description
Smartphone, Internal Memory Size 32 GB, Battery Capacity 5,000 mAh, Compatible Network Type GSM, Features Drop Proof, Long Battery Life, Megapixels - Front Camera 8, Megapixels - Main Camera 13, Standards MIL-SPEC 810G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.