Shop All Home & Office Phones
This Product is Discontinued
Cat
Smartphone, S60 Series, Unlocked, Rugged (Discontinued)
Mfr # CS60SUBUSAUN
Zoro # G6593647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Android 6.0, FLIR(TM)
- Talk Time (Minutes) 1,800
- Waterproofed Yes
- Series S60
- Compatible Network Type GSM
Product Information
- Brand Cat
- MFR # CS60SUBUSAUN
- Zoro # G6593647
- UPC # 810296024082
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | 4.7 in |
Internal Memory Size | 32 GB |
Details
Item | Smartphone |
Features | Android 6.0, FLIR(TM) |
Talk Time (Minutes) | 1,800 |
Waterproofed | Yes |
Series | S60 |
Compatible Network Type | GSM |
Megapixels - Front Camera | 5 |
Sensor - Cell Phone | Accelerometer, Ambient Light, Compass, Proximity |
Standards | MIL-SPEC 810G |
Battery Capacity | 3,800 mAh |
Finish | Rugged |
Locked - Cell Phone | Unlocked |
IP Rating | IP68 |
Network - Cell Phone | 2G, 3G, 4G (LTE) |
Infrared Camera - Cell Phone | Yes |
Megapixels - Main Camera | 13 |
Includes | USB Charger |
Description
Smartphone, Internal Memory Size 32 GB, Battery Capacity 3,800 mAh, Compatible Network Type GSM, Features Android 6.0, FLIR(TM), Includes USB Charger, Megapixels - Front Camera 5, Megapixels - Main Camera 13, Standards MIL-SPEC 810G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.