Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Cat
One Size Caterpillar Knit Cap (Discontinued)
Mfr # 1120038
Zoro # G7767105
This Product is Discontinued
Key Features
- Material 100%ACRYLIC
- Color Gray
- Size One Size
- Weight 0.07
Product Information
- Brand Cat
- MFR # 1120038
- Zoro # G7767105
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | One Size |
Details
Item | Knit Cap |
Material | 100%ACRYLIC |
Color | Gray |
Weight | 0.07 |
Description
One Size Caterpillar Knit Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.