Heavy Duty Ratchet Tie Down with Flat Hook - 27' x 2" (3300/10000)
Mfr # 980069N
Zoro # G4120152
Key Features
- For Use With VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- Length 10'
- Width 5"
- Includes Heavy Duty Ratchet Tie Down with Flat Hook - 27 Feet x 2 Inches (3333/10000)
- Color Yellow
Product Information
- Brand Cat
- MFR # 980069N
- Zoro # G4120152
- UPC # 28907500584
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10' |
Width | 5" |
Depth | 5" |
Details
For Use With | VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more |
Includes | Heavy Duty Ratchet Tie Down with Flat Hook - 27 Feet x 2 Inches (3333/10000) |
Color | Yellow |
Weight | 6.204 |
Tubing Shape | Strap |
Description
This strap features a 27 foot long x 2 inch wide strap with 3,300 pound working strength/10,000 pound breaking strength with a flat hook. Heavy duty, designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 27 Feet Long x 2 Inches Wide; 3,300 Pound Working Strength; 10,000 Pound Breaking Strength • PROTECT YOUR GOODS: Built in soft hook and rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release Ring and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Ratchet Handles
- •12 Feet Long x 1 Inch Wide; 600 Pound Working Strength; 1,800 Pound Breaking Strength
- •Rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle
- •Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- •Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 500'/RL, 4503320 (4503320)
- BAUER LADDER 16' Guard Rail Kit 1 Side For 6" Side Rails (08209)
- BUYERS PRODUCTS 3 Inch Receiver Anchor Shackle (1804040)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21S-UP040D-14-BC-SS)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1500/4500) (980064N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- CAT 2 Piece Ratchet Tie Down Set - 12 Feet x 1-1/4 Inches (1000/3000) (980168N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- CAT Heavy Duty Ratchet Tie Down with Double J-Hook - 27' x 2" (3300/10000) (980333N)
- ANCRA Strap Ratchet 1 x 15, 4PK (SL91)
- Cat Tie Downs