Heavy Duty Ratchet Tie Down with Double J-Hook - 27' x 2" (3300/10000)
Mfr # 980068N
Zoro # G4121598
Key Features
- For Use With VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- Length 10'
- Width 5"
- Includes Heavy Duty Ratchet Tie Down with Double J-Hook - 27 Feet x 2 Inches (3,333/10000)
- Color Yellow
Product Information
- Brand Cat
- MFR # 980068N
- Zoro # G4121598
- UPC # 28907500577
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 10' |
Width | 5" |
Depth | 5" |
Details
For Use With | VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more |
Includes | Heavy Duty Ratchet Tie Down with Double J-Hook - 27 Feet x 2 Inches (3,333/10000) |
Color | Yellow |
Weight | 5.896 |
Tubing Shape | Strap |
Description
This strap features a 27 foot long x 2 inch wide strap with 3,300 pound working strength/10,000 pound breaking strength with a double J-hook. Heavy duty, designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 27 Feet Long x 2 Inches Wide; 3,300 Pound Working Strength; 10,000 Pound Breaking Strength • PROTECT YOUR GOODS: Built in soft hook and rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release Ring and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Ratchet Handles
- •10 Feet Long x 1 Inch Wide; 1,000 Pound Working Strength; 3,000 Pound Breaking Strength
- •Rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle
- •Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more
- •Oversized rubber-coated ratchet handle is ergonomic, comfortable and provides non-slip gripping action
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Lever Chain Hoist, 1500 lb. Load Capacity, 15 ft Hoist Lift (JLP-075A-15)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 12 bu, white (G12-WWX-SLN)
- CASTERHQ 1 Piece, 1/2"x2-7/8" Zerk AXLE And NUT, Caster Hardware, Heavy (AZ50-288)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- CAT Heavy Duty Ratchet Tie Down with Double J-Hook - 27' x 2" (3300/10000) (980333N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1500/4500) (980064N)
- CAT 2 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/2" (1000/3000) (980063N)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- CAT 4 Piece Ratchet Tie Down Set with Soft Loops-16' x 1-1/4" (1000/3000) (980096N)
- SNAP-LOC Logistic Hang Kit, 1467 lb. (SLCHK)
- Cat Ratchet Tie Downs