Shop All Composite Toe Boots and Shoes
Cat Footwear
Work Boots, Composite, Men, 8, M, Black, PR
Mfr # P89955
Zoro # G8610165
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Waterproof No
- Mark II Slip Test Results- Dairy Tile Dry 0.81
Product Information
- Brand Cat Footwear
- MFR # P89955
- Zoro # G8610165
- UPC # 040707928092
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Width | M |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- GVS-RPB RPB T-Link Hood (17-713-S)
- ZORO SELECT Saf Glss and Goggles Disp W/ Lid, Stk, Clr (3TCA5)
- CAT FOOTWEAR Work Boots, Composite, Men, 11.5, M, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 9.5, W, Black, PR (P89955)
- CAT FOOTWEAR Work Boots, Composite, Men, 13, W, Black, PR (P89955)
- CAT FOOTWEAR Athletic Shoe, M, 11, Brown, PR (P91350)
- CAT FOOTWEAR Work Boots, Composite, Men, 7.5, W, Black, PR (P89955)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Cat Footwear Foot Protection