Shop All Steel Toe Boots
Cat Footwear
Size 10.5 Steel 6-Inch Steel Toe Boot
Mfr # P89586
Zoro # G7843171
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5
- Upper Boot Material All Leather
- Completely Non Metallic No
- Non Metallic Upper No
- Metal Chip Resisting Sole Yes
Product Information
- Brand Cat Footwear
- MFR # P89586
- Zoro # G7843171
- UPC # 018462631632
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10.5 |
Heel Height | 1/2 in |
Footwear Width | M |
Height | 6" |
Description
Second Shift 6 In. Steel Toe Boot,10.5,M,Pair 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- LYLE Danger Sign, 7x5 In., English, U1-1027-RD_7X5 (U1-1027-RD_7X5)
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- CAT FOOTWEAR Size 9 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 13W Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9, W, PR (P89817)
- CAT FOOTWEAR Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (P90935)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00517 M 105)
- Cat Footwear Foot Protection