Shop All Steel Toe Shoes
Cat Footwear
Size 10 Men's Hiker Shoe Steel Safety Footwear, Black
Mfr # P91274
Zoro # G402589971
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width W
- Upper Color Black
- Features Durable and Lightweight, Overbuilt Style and Protection
- Boot Height 3 1/2 in
- Insole Material Foam
Product Information
- Brand Cat Footwear
- MFR # P91274
- Zoro # G402589971
- UPC # 194917329627
- Country of Origin Viet Nam
- Category Steel Toe Shoes
Dimensions
Width | W |
Boot Height | 3 1/2 in |
Size | 10 |
Height | 3 1/2 in |
Heel Height | 2 1/2 in |
Footwear Width | W |
Overall Height | 3 1/2 in |
Size (PRINT) | 10 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Oval Alu Classic, Body Black, Gate Black, Screw Sleeve Black (730LA0NNNK)
- CONDOR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (1ETK3)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- CAT FOOTWEAR Size 13 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 7 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Size 14 Men's Hiker Shoe Steel Safety Footwear, Black (P91274)
- CAT FOOTWEAR Womens Tess Steel Toe, 7, M, PR (P91009)
- CAT FOOTWEAR Threshold Wp Steel Toe 6", 12, M, PR (P90935)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 11, M, PR (P89940)
- ARIAT Athletic Shoe, EE, 9, Gray, PR (10040319)
- Cat Footwear Foot Protection