Cam Buckle Set with Swivel Hook - 12 Feet x 1-1/2 Inches (500/1500)
Mfr # 980338N
Zoro # G4120730
Key Features
- Length 12.75'
- Width 3.75"
- Color Yellow
- Weight 1.98
Product Information
- Brand Cat
- MFR # 980338N
- Zoro # G4120730
- UPC # 28907536361
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 12.75' |
Width | 3.75" |
Details
Color | Yellow |
Weight | 1.98 |
Description
This strap features a 12 foot long x 1-1/2 inch wide strap with 500 pound working strength/1,500 pound breaking strength, designed and built to perform in the most demanding tasks and conditions. Not only do they look good but these straps offer strength, performance and convenience. All of our tie downs feature premium materials and construction to deliver construction to deliver consistent performance. Cat straps are there for when you need them, purpose-built for a wide range of applications at work, at play and everywhere in between. • SIZE AND CAPACITY: 12 Feet Long x 1-1/2 Inches Wide; 500 Pound Working Strength; 1,500 Pound Breaking Strength • PROTECT YOUR GOODS: Rubber coated hooks help to prevent scratches, scuffs or other damage to both your cargo and your vehicle • VARIETY OF USES: Perfect for moving furniture, securing sports gear, surfboards, bicycles, ATVs, motorcycles, mowers, lumber, crates and more • COMFORTABLE: Soft rubber thumb grip for added comfort • GUARANTEED: Cat straps are protected by a 100% Satisfaction Guarantee • COLOR: Yellow Strap with Red Release Ring and Black Injection Handle • MATERIAL: Polyester Strap; PE Coated Steel Hooks; TPR Injection Steel Ratchet Handles
- •7 3/4" Stainless Steel 7CR17MOV drop point blade for strength and durability. Built with a safety liner lock to prevent accidental closing and blade thumb assist.
- •TPR comfort grip contour handle
- •Feature located at non-cutting end of knife
- •This knife comes with carabiner and belt clip for easy storage and transportation.
- •Thumb stud for easy blade opening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Log Chain 3/8" x 20 (TMW-3820HVLC)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B (02XA06128S001GN)
- VESTIL Corner Rack Protector, 16W x 16L x 16In H (PCG-16)
- ZORO SELECT Fixed Caster, 5 In (MH2PLG501G)
- CAT 4 Piece Cam Buckle Strap Set - 16 Feet x 1 Inch (400/1200) (980178N)
- CAT 2 Piece Black/White Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980110N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980117N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12' x 1-1/2" (1500/4500) (980329N)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- CAT 2 Piece Cam Buckle Strap Set with Soft Loops - 10' x 1 Inch (400/1200) (980073N)
- US CARGO CONTROL 2" x 12' Yellow E-Track Tie Down Straps - Cam Buckle (C312SEF)
- Cat Cam Buckle Tie Downs