Shop All Floor Scrubbers
Cat
C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path
Mfr # T55/50 BT-CAT
Zoro # G208825730
product price: $7,758.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$7,758.99
Free 30-Day Returns
Key Features
- Width (In.) 21-11/16 in
- Voltage 24
- Material Plastic
- Weight (Lbs.) 448 lb
- Length 51-3/16 in
Product Information
- Brand Cat
- MFR # T55/50 BT-CAT
- Zoro # G208825730
- UPC # 707022459884
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Width (In.) | 21-11/16 in |
Length | 51-3/16 in |
Height (In.) | 40-5/8 in |
Details
Item | Walk-Behind Automatic Battery Floor Scrubber |
Voltage | 24 |
Material | Plastic |
Weight (Lbs.) | 448 lb |
Color | Yellow |
Description
Cleaning is a sweep with the Cat C20T Auto Floor Scrubber with Traction Drive. Corrosion and impact resistant, this durable sweeper gives operators a cleaning path of up to 20, offering 27,448 square feet per hour of cleaning coverage. Its large capacity solution and recovery tanks allow users to focus more time on cleaning and less time refilling. Equipped with anti-fatigue ergonomic handles and an emergency button for improved safety. Overall measurements: 21-11/16 W x 51-3/16 D x 40-5/8 H. Set of squeegee blades and pad driver are included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- WEIMAN Floral Scent Stainless Steel Cleaner & Polish 12 oz Liquid (76)
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- RUBBERMAID COMMERCIAL 60 in Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636100LAC)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- GLOBAL EQUIPMENT Global Industrial„¢ Auto Ride-On Floor Scrubber, 22" Cleaning Path (T90)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- Cat Floor Scrubbers