Shop All Floor Scrubbers
Cat
C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path
Mfr # T45/50E-CAT
Zoro # G108825892
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,410.99
Free 30-Day Returns
Key Features
- Height (In.) 38 in
- Width (In.) 22 in
- Voltage 120
- Material Plastic
- Weight (Lbs.) 278 lb
Product Information
- Brand Cat
- MFR # T45/50E-CAT
- Zoro # G108825892
- UPC # 707022459877
- Country of Origin China
- Category Floor Scrubbers
Dimensions
Height (In.) | 38 in |
Width (In.) | 22 in |
Length | 46 in |
Details
Item | Walk-Behind Corded Floor Scrubber |
Voltage | 120 |
Material | Plastic |
Weight (Lbs.) | 278 lb |
Color | Yellow |
Description
Get your steps in and your job done at the same time with the Cat C20E Electric Walk-Behind Corded Auto Floor Scrubber. This powerful and efficient machine is ideal for use on hard floors such as concrete, ceramic tile, and marble and offers users a 20 cleaning path and up to 18,000 square feet of coverage per hour. Its solution and recovery tanks provide for longer use times and less maintenance. Overall measurements: 22W x 46 D x 38 H. Set of squeegee blades and pad driver are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL, Finish: Glossy (WHB1LDS)
- SC JOHNSON PROFESSIONAL Kresto Heritage Heavy Duty Hand Cleaner, Fresh Scent, 2 L Refill, 4PK (09107)
- ZEP Cleaners & Detergents, 18 oz Aerosol Spray, Pine, 12 PK (28201)
- UNGER Classic Bucket on a Belt (BB020)
- CAT C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (T150/100 R-CAT)
- CAT C20T Auto Floor Scrubber With Traction Drive, 20 Cleaning Path (T55/50 BT-CAT)
- TOMAHAWK POWER 18in Electric Floor Scrubber (TMOP18e)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- TENNANT Floor Scrubber, 37 gal, 32 in Path (MV-T600e-0017)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- Cat Floor Scrubbers